3M 976 Adhesive Transfer Tape - 34" x 36 yds

FOR SMOOTH SURFACES

Assemble glossy coated boxes and folders. Attach fabric swatches in sample books.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-10050 3/4" x 36 yds. 2.0 48 $25.30 $24.40 $23.50 rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 3/8"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 121° C (250° F)
    • Long Term (Days, Weeks): Up to 82° C (180° F)
SPECIFICATIONS:
  • Not acid free.
  • Not recommended for direct UV exposure.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 33 M3/4" x 36 yds.
THICKNESS51 Microns2.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 05:14:09 PM; CNWEB26