Fluorescent Tubes - 48" T8, Cool White

SYLVANIA®

The most popular bulbs used in offices today.
  • High quality, bright lighting for schools, offices and hospitals.
  • 1" diameter.
  • Recycling Kit available.
MEDIUM BIPIN BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-11871 48" 32 2,520 Cool (4100K) 40,000 30 $7.25 $6.95 bulbs ADD
COMPATIBILITY:
  • Instant and rapid start compatible.
SPECIFICATIONS:
  • Lumens:
    • Initial: 2,800
    • Mean: 2,520
  • CRI (Color Rendering Index): 83
  • Vendor ID: FO32/841/XV/ECO
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
SIZE122 cm48"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 11:46:34 AM; CNWEB23