Uline Double-Sided Carpet Tape - 2" x 36 yds

DUCT TAPE

Holds carpet down. Use at convention sites, maintenance areas, office or home.
  • Blue liner is silicone coated for easy unwind.
  • Excellent adhesion. Leaves no residue.
  • Temperature range 10° to 93°C (50° to 200°F).
3" CORE
MODEL
NO.
SIZE MIL CORE SIZE ROLLS/
CASE
PRICE PER ROLL (MIN. 3) CASE
PRICE
IN STOCK
SHIPS TODAY
3 12+
S-12921 2" x 36 yds. 13.5 3" 24 $27 $26 $576  ADD
DIMENSIONS:
  • Roll Diameter: 6"
SHELF LIFE:
  • 12 months
USAGE:
  • Does not provide a permanent adhesive.
  • Not recommended for hardwood floors.
  • Not waterproof.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 33 M2" x 36 yds.
MIL343 Microns13.5 mil
CORE SIZE8 cm3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/23/2025 04:22:47 PM; CNWEB6