WypAll® Shop Pro X80 Jumbo Roll Wipers - Blue

The toughest wiper on the market. Replaces shop towels.
  • Use to clean heavy machinery, prep surfaces with solvents and wipe down shop tables.
  • Economical choice for high volume use.
    Free Offer
    FREE DISPENSER WITH ORDER OF 2 OR MORE
    ROLLS OF WYPALL® JUMBO WIPERS.
    For Wall-Mount Dispenser, use sale code
    SP234 at checkout.

    For Floor Dispenser, use sale code
    SP235 at checkout.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-14818 X80 Jumbo Roll Blue 12 x 12" 65 lbs. 475 1 $147 $145 $144  ADD
DIMENSIONS:
  • Sheet Size (Actual): 12.4 x 12.2" (W x L)
  • Core: 2.36"
  • Roll Diameter: 11.8"
MATERIAL:
  • Hydroknit (Pulp/Polypropylene)
STYLE:
  • Perforated
EQUIVALENT:
  • S-13631BLU Uline Blue Heavy Duty Wipers Jumbo Roll 
MODEL NUMBER:
  • Kimberly-Clark®: 41043
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
BASIS WEIGHT96 GSM65 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/22/2025 02:36:31 PM; CNWEB6