Plastic Pail with Lid - 5 Gallon

Extra strong for safe shipping of hazardous materials.
  • Empty pails nest for storage. Recessed lid for easy stacking.
  • Non-removable lid with easy-pour spout.
  • Must be closed with pneumatic press.
  • Use with Pail Shipper Carton.
MODEL
NO.
SIZE UN
RATING
STYLE PRICE EACH IN STOCK
SHIPS TODAY
5 10 50+
S-14960 5 Gallon 1H2/Y1.5/30 Plastic $15.80 $14.90 $13.80  ADD
Suitable for ground shipments only.
DIMENSIONS:
  • Height: 14 1/2"
  • Outside (Diameter):
    • Top: 11 7/8"
    • Bottom: 10 1/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • Filled Container: -18° to 82° C (0° - 180° F)
  • Filling Container: 4° - 82° C (40° - 180° F)
CAPACITY:
  • Maximum Load: 70 lbs
  • Liquid: .668 cubic feet
  • Dry: .778 cubic feet
  • US Gallon
RECYCLING:
  • Recycled Content: 0%
APPEARANCE:
  • Marked with:
    • Child safety warning logo
    • Recycling symbol #2
  • Does not have measurement markings.
USAGE:
  • Lid has a gasket.
  • Airtight with lid. Not leakproof.
SPECIFICATIONS:
  • UN rated for liquid and solid hazardous materials. (Group II and III)
  • Not UV rated.
  • Must be closed with pneumatic press. (See closure instructions provided with product and on Uline website.)
SPECIFICATIONSMETRICIMPERIAL
SIZE19 L5 gal.
ACCESSORIES:
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-3743 Steel Pail Dolly
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
  • S-14959 1 x 5 Gallon Plastic Pail Hazmat Boxes
  • S-4936 12 1/2 x 12 1/2 x 15" 275 lb Double Wall Corrugated Boxes
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 10:05:32 AM; CNWEB26