Heavy Duty Strapping Tape - 3" x 60 yds

CALL FOR VOLUME PRICING

Versatile - Bundle odd-shaped materials, unitize and seal packages. Secure loose parts during shipment.

Strong - Glass filaments reinforce strapping tape to give super strength. Superior holding power over twine or glue closures.
  • Superior palletizing, bundling and carton sealing strength for your heaviest loads.
    Free Offer
    FREE TAPE DISPENSER WITH ORDER OF
    1 OR MORE CASES OF ULINE STRAPPING TAPE.
300 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-15777 3" x 60 yds. 6.0 12 $30.15 $28.05 $26.10 $24.50 $23.25  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/8"
MATERIAL:
  • Adhesive: Rubber - Hot melt
  • Backing: Polypropylene film
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 15° C (60° F)
  • Performance: -34° to 60° C (-30° to 140° F)
  • Adhesive becomes firm below -18° (0° F)
FEATURES: 
  • Filaments run along tape length (machine direction).
  • Moisture resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS152 Microns6.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 07:59:10 PM; CNWEB5