Safety Shrink Bands - 48mm x 28mm, Non-Perforated

Create quick, tamper-evident packaging for bottles and jars.
  • Seal spice and sauce jars, water bottles, pharmaceuticals and more.
  • 200 gauge PVC.
  • Imprinted "Sealed For Your Protection."
  • Shrink with Heat Guns.
  • How to measure size.

    Diameter
NON-PERFORATED – BAND HEIGHT 1''
MODEL
NO.
FLAT BAND
DIMENS. (mm)
FITS BOTTLE CAP
DIAMETER
PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 3+
S-16283 48 x 28 3/4 - 1" $25 $23 $22  ADD
STYLE:
  • Not perforated
TEMPERATURE:
  • Begins to shrink at 51° C (125° F)
  • Recommended: 93° - 160° C (200° - 320° F)
USAGE:
  • Heat gun required.
    • Hair dryers do not get hot enough.
SPECIFICATIONSMETRICIMPERIAL
FLAT BAND DIMENSIONS48 x 28 mm48 x 28 mm
FITS BOTTLE CAP DIAMETER19 - 25 mm3/4 - 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 09:04:16 AM; CNWEB25