Clear Plastic Shelf Bins - 8 12 x 12 x 4"

See-through storage for quick identification.
  • Nestable when empty.
  • Chemical resistant.
  • Convenient molded-in label holder.
  • FDA compliant.
  • Optional Bin Dividers and Label Holders available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-16294 1/2124" 1/810 1/44" 12 7 $4.75 $4.60 bins ADD
DIMENSIONS:
  • Outside (Actual): 8 3/8 x 11 5/8 x 4" (W x L x H)
  • Front (Inside): 1 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"                 
CAPACITY:
  • Static (Sitting on Shelf): 50 lbs
  • Dynamic (While Transporting): 35 lbs
  • Holds up to 7 dividers.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 0° - 93° C (32° - 200° F)
STYLE: 
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH x HEIGHT22 x 30 x 10 cm8 1/2 x 12 x 4"
INSIDE WIDTH x LENGTH x HEIGHT18 x 26 x 10 cm7 1/8 x 10 1/4 x 4"
WEIGHT/CARTON3 Kg7 lbs.
ACCESSORIES:
  • S-13398D Dividers for Shelf Bins - 8 1/2 x 4", Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 02:01:55 PM; CNWEB3