Plastic Drum - 15 Gallon, Closed Top, Blue

Excellent for indoor or outdoor use. Corrosion free, dent-resistant polyethylene.
  • 15 gallon stores up to 225 lbs. of liquids and solids.
  • Two openings to pour and vent: 2" and 3/4" diameter.
  • FDA compliant resins.
MODEL
NO.
COLOR TOP CAPACITY UN RATING WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
S-17007 Blue Closed 15 Gallon 1H1/Y1.8/100 7 $65 $63 $60  ADD
DIMENSIONS:
  • Outside:
    • Height: 26 1/4"
    • Diameter: 14"
THICKNESS:
  • 1.8 mm
MATERIAL:  
  • Lid & Drum: HDPE (High Density Polyethylene) 
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
COMPATIBILITY:
FEATURES:
  • Openings:
    • Caps are not vented.
    • EPDM rubber gasket to keep out moisture.
    • Airtight
    • (1) 3/4" Fine/NPS threading
    • (1) 2" Fine/NPS threading
CAPACITY:
  • US Gallon
RECYCLING:  
  • Recycling Code: #2
  • If local recycling center does not take drum:
    • US/CAN:
      • National Container (National Recycling Center) at 1-800-774-6956.
    • Mexico:
      • National Container (National Recycling Center) at 800-774-6956.
APPEARANCE:  
  • Has arrows to indicate proper orientation.
USAGE:  
  • Fuel Storage: Not rated or recommended for this use.  
  • Not recommended for long term storage of drinking water.
  • While made of FDA compliant resins, it is recommended to clean drum before first use.
SPECIFICATIONS:  
  • BPA free
  • UN Rating: Two ratings may be listed on the drum. Rating with vented closure is not applicable.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY57 L15 gal.
WT3 Kg7 lbs.
PARTS:
  • S-17713 NPS Plug for Plastic Drums - 3/4"
  • S-17715 NPS Plug for Plastic Drums - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 02:29:07 PM; CNWEB5