Deluxe Replacement Nozzle - 32 oz, Blue

Color code your cleaning solutions.
  • Over 2 times the output.
  • Molded 3-finger comfort trigger.
  • Won't leak, even during shipping.
  • Replacement nozzles for Spray Bottles.
MODEL
NO.
COLOR DESCRIPTION SIZE OUTPUT
(mL)
NOZZLES/
PACK
PRICE PER NOZZLE IN STOCK
SHIPS TODAY
6 12+
S-17987 Blue Deluxe 32 oz. 2.2 6 $3.95 $3.65  ADD
SOLD IN PACK QUANTITIES
DIMENSIONS: 
  • Dip Tube Length: 10 7/32"
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • Spray Nozzle and Cap: Polypropylene
  • Dip Tube: LDPE (Low Density Polyethylene)
SPECIFICATIONS:
SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
OUTPUT2.2 ml2.2 ml
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 05:17:59 PM; CNWEB6