Metalized Food Bags - Open End, 20 x 30"

Preserve foods, dry mixes and other materials.
  • Metalized 4.4 mil poly food bag provides two layers of protection from moisture and light.
  • Use with Hand Sealer.
  • FDA and USDA compliant.
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-18139 20 x 30" 4.4 100 $249 $239 $229  ADD
DIMENSIONS:
  • Sealed edge is approximately 3/8" on all sides.
MATERIAL: 
  • PET/Foil/LLDPE
COMPATIBILITY: 
  • Can be used to line a 5 gallon pail.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
CAPACITY:
  • Not weight tested.
RECYCLING: 
  • Not recyclable
APPEARANCE:
  • Opaque
  • Flat, no bottom gusset
USAGE:
  • Heat sealable (including crimp and impulse sealers).
  • Tamper resistant when heat sealed.
  • Storage time varies with the food stored in the bag.
SPECIFICATIONS:
  • BPA Free
  • Contains no UV protection.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIMENSIONS51 x 76 cm20 x 30"
THICKNESS112 Micron4.4 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 09:55:43 AM; CNWEB25