Plastic Storage Container - 23 x 16 x 12", 56 Quarts

Sterilite®

Amazingly popular! Keep supplies organized and safe from pests and dust. Use in schools, salons and retail stores.
  • Durable polypropylene construction.
  • Protection from dust and moisture.
  • Secure snap-on lid.
  • Stackable, nestable.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-18824 231612" 181212" 56 Crafts, Toys 8 $173 $163 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 22 1/4 x 16 x 11 7/8" (L x W x H)
    • Bottom: 19 x 12 3/4" (L x W)
  • Inside:
    • Top: 21 x 15 x 11 7/8" (L x W x H)
    • Bottom (Actual): 18 1/4 x 12 1/2" (L x W)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H58 x 41 x 30 cm23 x 16 x 12"
CAPACITY53 L56 Qt.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 06:32:46 AM; CNWEB6