Low Temp Extension Cord - 25'

INDOOR/OUTDOOR

Stays flexible in extreme cold down to -50°C (-58°F).
  • Oil, chemical and UV resistant.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 2 5+
S-18999 Low Temp. 25 Orange 14/3 15A $50 $48 $47  ADD
MATERIAL:
  • TPE (Thermoplastic Elastomer)
TEMPERATURE:
  • Usable: -40° to 105° C (-40° to 221° F)
  • UL Rating: -50° to 105° C (-58° to 221° F)
FEATURES:
  • Water resistant connectors.
SPECIFICATIONS:
  • 1875 W
  • Wire Type: SJEOW 
SPECIFICATIONSMETRICIMPERIAL
LENGTH8 M25 ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/23/2025 04:15:26 PM; CNWEB24