Uline Jumbo Vacuum Rolls - 8" x 50'

Seal freshness in. Block out moisture and oxygen. Prevent freezer burn.
  • Excellent for fish, game and vegetables.
  • 5 ply construction creates an airtight barrier.
  • Can be frozen, refrigerated, microwaved, boiled and washed.
  • FDA compliant. BPA free.
  • Use with FoodSaver® Vacuum Sealer.

    FoodSaver Rolls
MODEL
NO.
SIZE DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-19139 8" x 50' Uline Jumbo Roll 1 $24 $22 $20  ADD
DIMENSIONS:
  • Usable Width: 7 1/4"
  • Roll Diameter: 3 5/8" 
    • Too large to be dispensed and stored inside machine. 
THICKNESS: 
  • Smooth Side: 3 mil 
  • Mesh Side: 8 mil
COMPATIBILITY:
  • Compatible with FoodSaver® Sealers. 
  • All suction (external) vacuum sealers.
SPECIFICATIONSMETRICIMPERIAL
SIZE20 cm x 15 M8" x 50'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 11:25:45 AM; CNWEB3