Champagne Bottle Shippers - 6 Bottle Pack

Safely ship your champagne bottles with these deluxe, high performance shippers.
  • Each shipper includes a polystyrene insert and a 200 lb. test outer carton.
  • Fits most 750 ml champagne bottles.
  • Ships via parcel carrier.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
4 8 20 100+
S-19765 6 Champagne Pack 4 $27.70 $25.60 $24.20 $22.80  ADD
DIMENSIONS:
  • Insert: 15 7/16 x 10 1/4 x 14 1/4"
  • Carton (Inside): 15 5/8 x 10 1/2 x 14 1/2" (L x W x H)
COMPATIBILITY:
  • Compatible with Standard Champagne Bottles Measuring up to:
    • Height: 12 3/4"
    • Bottom Diameter: 4 1/8"
    • Neck Diameter: 1 3/4"
SPECIFICATIONS:
  • Carton: Meets ASTM D5118
  • Meets UPS, FedEx and ISTA testing requirements.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 01:18:29 PM; CNWEB23