Uline Vacuum Bags - 6 x 10"

Seal freshness in. Block out moisture and oxygen. Prevent freezer burn.
  • Excellent for fish, game and vegetables.
  • 5 ply construction creates an airtight barrier.
  • Can be frozen, refrigerated, microwaved, boiled and washed.
  • FDA compliant. BPA free.
  • Use with FoodSaver® Vacuum Sealer.
MODEL
NO.
SIZE DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-20395 6 x 10" Uline Pint Bag 100 $21 $20 $19  ADD
DIMENSIONS:
  • Usable: 5 1/4 x 9 1/2"
THICKNESS: 
  • Smooth Side: 3 mil 
  • Mesh Side: 8 mil
COMPATIBILITY:
  • Also compatible with all suction (external) vacuum sealers.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 25 cm6 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/05/2025 04:54:08 PM; CNWEB23