Child Resistant Jugs - F-Style, 1 Gallon, Natural

"Push down and turn." Keep liquids out of the wrong hands.
  • Heavy-duty polyethylene.
  • Child resistant caps with polyethylene foam liner included.
  • FDA compliant.
MODEL
NO.
STYLE SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 4+ CASES
S-20545B F-Style 1 Gal. 38/400 Natural 60 $2.65 $2.35  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • Measurement markings in US quarts and litres.
DIMENSIONS:
  • Diameter:
    • Opening: 1 1/4"
    • Cap: 1 3/4"
TEMPERATURE:
  • -40° to 66° C (-40° to 150° F)
COMPATIBILITY:
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  •  Jug & Cap: BPA Free
PACKAGING:
  • Jugs and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/05/2025 05:41:02 PM; CNWEB3