3M Diamond Cleaning Pad - 17"

The industry standard for floor cleaning. Superior performance and long life.
  • Diamond coated on darker side. Cleans in one step without chemicals.
  • Restore and maintain expensive marble, terrazzo, slate and polished concrete.
  • Use with Floor Cleaning Machine.
MODEL
NO.
DESCRIPTION COLOR USE DIAMETER QTY./
CASE
PRICE PER
CASE
ADD TO
CART
S-21515 Sienna Diamond Sienna/Brown Cleaning 17" 5 $439  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Center Hole (Diameter): 3 3/8"
THICKNESS:
  • 1"
FEATURES:
  • Machines: 175 - 3000 RPM (Revolutions Per Minute)
USAGE:
  • Damaged floors may require grinding before Sienna Diamond pad can be used.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER43 cm17"
Add to Shopping List
04/03/2025 05:32:18 PM; CNWEB25