Storage Box - 30 Gallon

Sterilite®

Keep industrial items and household goods free of dust and dirt.
  • Easy-grip, built-in handles.
  • Stackable and nestable.
  • High-impact polypropylene resists cracking.
  • Made in USA.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(GAL.)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-21902 312017" 241417" 30 6 36 $189 $182 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside dimensions are measured at the top with Lid.
    • Inside dimensions are measured at the bottom.
  • Outside:
    • Top with Lid (Actual): 30 1/4 x 20 x 17" (L x W x H)
    • Bottom: 24 1/4 x 15 1/4" (L x W)
  • Inside:
    • Top with Lid: 26 1/2 x 18 1/4 x 16 7/8" (L x W x H)
    • Bottom (Actual): 24 x 14 1/2" (L x W)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT78.7 x 50.8 x 43.2 cm31 x 20 x 17"
INSIDE LENGTH x WIDTH x HEIGHT61 x 35.6 x 43.2 cm24 x 14 x 17"
CAPACITY114 L30 gal.
WEIGHT/CARTON16 Kg36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 02:17:06 PM; CNWEB3