Shrink Bands - 205mm x 28mm, Perforated

Create quick, tamper-evident packaging for bottles and jars.
  • Seal spice and sauce jars, water bottles, pharmaceuticals and more.
  • Clear 200 gauge PVC.
  • Perforated for easy removal.
  • Shrink with Heat Guns.
  • How to measure size.

    Diameter
PERFORATED – BAND HEIGHT 1"
MODEL
NO.
FLAT BAND
DIMENS. (mm)
FITS BOTTLE CAP
DIAMETER
SUGGESTED
USE
PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 3+
S-22536 205 x 28 1/2 - 4 3/4" Cosmetics,
Jelly, Tins,
Vitamins
$31 $30 $27  ADD
TEMPERATURE:
  • Begins to shrink at 51° C (125° F)
  • Recommended: 93° - 160° C (200° - 320° F)
USAGE:
  • Heat gun required.
    • Hair dryers do not get hot enough.
SPECIFICATIONSMETRICIMPERIAL
FLAT BAND DIMENSIONS205 x 28 mm205 x 28 mm
FITS BOTTLE CAP DIAMETER114 - 121 mm4 1/2 - 4 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 11:46:34 AM; CNWEB23