Uline Precision Dispenser Box Wipers - 9 x 17"

Sucks up water, waste and solvents.
  • Quality wipers.
  • Holds up to 4 times its weight in water. Super absorbent.
  • Virtually lint free. Reusable.
  • Strong when wet or dry.
MODEL
NO.
DESCRIPTION SHEET
SIZE
QTY./
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-22747 Dispenser Box 9 x 17" 100 8 $130 $124  ADD
DIMENSIONS:
  • Sheet Size (Actual): 9 x 16 1/2"
MATERIAL:
  • Wood Pulp: 55%
  • Polyester: 45%
EQUIVALENT:
  • Comparable to: S-17192 Sontara® Wipers Dispenser Box
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE23 x 43 cm9 x 17"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 11:19:31 PM; CNWEB5