Uline Industrial Plus Wipers Jumbo Roll

Extra scrubbing power for tough cleanups.
  • General purpose for cleaning and maintenance.
  • Reinforced for equipment and adhesive cleanup.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-23353 Industrial Plus Jumbo Roll 12 x 13" 42 lbs. 1,100 1 $126 $121  ADD
DIMENSIONS:
  • Sheet Size (Actual): 12.5 x 13.4" (W x L)
  • Core: 3.2"
  • Roll Diameter: 15.1"
MATERIAL:
  • Wood pulp/Polypropylene fibers
COMPATIBILITY:
USAGE:
  • Not lint free.
EQUIVALENT:
  • Comparable to: S-11745 Wypall® Teri X60 Jumbo Roll (different color)
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 33 cm12 x 13"
BASIS WEIGHT62 GSM42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:38:35 AM; CNWEB23