Stack and Nest Container - 23 x 16 x 15", Clear

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • See-through design allows you to easily identify contents.
  • Lids sold separately.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) IN STOCK
SHIPS TODAY
3 12 24+
S-24048 302015" 231615" 3.7 9 $63 $61 $58  ADD
DIMENSIONS:
  • Inside:
    • Top: 25 x 18 1/2 x 15"
    • Bottom (Actual): 23 1/2 x 16 3/4 x 15"
  • Outside:
    • Top (Actual): 29 1/2 x 19 1/2 x 15 1/8"
    • Bottom: 27 x 17"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -18° to 107° C (0° - 225° F)
FEATURES:
  • Textured bottom
  • Has security tie holes.
CAPACITY:
  • 75 lbs
USAGE:
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT76 x 51 x 38 cm30 x 20 x 15"
INSIDE LENGTH x WIDTH x HEIGHT58 x 41 x 38 cm23 x 16 x 15"
CAPACITY (LITRES)105 L3.7 cu. ft.
WEIGHT4 kg9 lbs.
ACCESSORIES:
  • H-3754 Tote Dolly - Steel, 28 x 20 x 6"
  • S-19694L-BLU Stack and Nest Container Lid - 23 x 16", Blue
  • S-19694L-GR Stack and Nest Container Lid - 23 x 16", Gray
  • S-19694L-R Stack and Nest Container Lid - 23 x 16", Red
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/05/2025 04:53:55 PM; CNWEB23