Desktop Thermal Transfer Labels - 4 x 6", Ribbons Required

1" CORE

For use in Zebra, Eltron, Fargo, Sato, NEC, Datamax and other desktop thermal transfer printers.
  • Thermal Transfer style labels require printer ribbons.

    1 in. Core & 4 in. Outer Diameter         Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24+
S-7420 4 x 6" 250 12 $17 $16  ADD
FOR A DESKTOP PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Desktop Direct Thermal Labels.
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -4° C (25° F) or more.
  • Performance: -54° to 93° C (-65° to 200° F)
  • Can be used in a freezer if applied and kept at room temperature for 24 hrs prior to freezing.
FEATURES:
  • Perforation:
    • Between each label.
    • Parallel to the width.
USAGE:
  • Extra wrap of labels added to each roll to compensate for those lost from tape or glue.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 152 mm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 11:15:43 AM; CNWEB3