Insert Cards - 1 x 6"

Use with Uline Vinyl Envelopes and Label Holder Strips.
  • Perforated on 8 1/2 x 11" sheets.
  • 60 lb. cardstock.
  • Compatible with laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
CARD
SIZE
CARDS/
SHEET
CARDS/
PACK
PRICE/
PACK
IN STOCK
SHIPS TODAY
S-7699 1 x 6" 9 225 $22  ADD
DIMENSIONS:
  • Card Size (Actual): 3/4 x 6"
SPECIFICATIONSMETRICIMPERIAL
CARD SIZE3 x 15 cm1 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 11:34:38 AM; CNWEB5