Uline Heavy Duty Adhesive Transfer Tape - 34" x 27 yds

Attach signs, tags and placards to warehouse racks and skids.
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-8410 Heavy Duty 3/4" x 27 yds. 5.0 96 $18.90 $17.75 $16.65 rolls ADD
DIMENSIONS:
  • Roll Diameter: 3 7/16"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  •  24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short term (Minutes, Hours): Up to 200° C (392° F)
    • Long term (Days, Weeks): Up to 80° C (176° F)
SPECIFICATIONS:
  • Not acid free. 
  • UV Resistance: Good
APPEARANCE:
  • Uline is only printed on the clear leader of the roll.
  • Tape is clear, liner is Kraft.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 25 M3/4" x 27 yds.
THICKNESS127 Microns5.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 04:50:52 PM; CNWEB4