Uline Pneumatic Roll Feed Stapler - 34"

Fast and efficient - Maximum speed, less downtime. Seals over 250 cartons per day.
MODEL
NO.
DESCRIPTION BOX STAPLE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1031 Uline Roll Feed Stapler 3/4" DW 1,000 6 $473 $460  ADD
DIMENSIONS:
  • Air Hose Connection: 1/4" NPT female fitting
FEATURES:
  • Preset to use 3/4" staples. (Same stapler as H-1030.)
USAGE:
  • Moisture or contamination visible in the air line can damage stapler.
  • Designed for single or double wall corrugated only.
  • Do not use with wood, metal or plastic.
SPECIFICATIONS:
  • PSI Requirements:
    • Tool Working Air Pressure: 70 - 100 PSI
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION19 mm3/4"
WEIGHT2.7 kg6 lbs.
PARTS:
  • H-1024-015 Right Tooth for Uline Stick Staplers
  • H-1024-016 Left Tooth for Uline Stick Staplers
  • H-1027-023 Teeth Seat for Carton Staplers
  • H-1030-012 Spring for Pneumatic Roll Feed Carton Staplers
  • H-1030-051 Silencer for Uline Pneumatic Stick and Roll Feed Staplers
  • H-1031-550 Replacement Magazine Assembly for H-1031
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 08:09:11 AM; CNWEB3