Swivel Caster for Wire Shelving Units - 5"

5" polyurethane swivel casters option for portability.
  • Lockable.
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1205WH-1 Swivel Caster 250 5 x 1/4" 2 $30.75  ADD
DIMENSIONS:
  • Adds 6 1/4" to overall height of shelving.
  • Stem: 2.275 x .865" (L x Diam)
MATERIAL:
  • Hub: Polypropylene
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • -10° to 50° C (14° - 122° F)
COMPATIBILITY:
  • Not compatible with Quick Adjust Wire Shelving.
FEATURES:
  • Non-marking
  • Stem Type: Friction Ring
  • Swivel Bearing Type: Sealed Ball
  • Wheel Hardness: 93
  • Wheels have thread guards.
USAGE:
  • Recommended for hard surfaces only (tile, carpet, warehouse floors).
  • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/08/2025 10:37:20 PM; CNWEB3