Steel Ratchet Load Bar - Rubber Ends, 87-119"

Safely secure loads during transport.
  • Fit between walls of trucks, trailers or railcars.
  • Galvanized steel with ratchet adjusts from 87 to 119".
  • Use in pairs for best results.
MODEL
NO.
STYLE MATERIAL ADJUSTABLE
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-1413 Ratchet Steel 87-119" 14 $77 any qty.  ADD
DIMENSIONS:
  • Rubber Pad: 3 3/4 x 3 3/4"
  • Square Tubing: 1 1/2"
THICKNESS:
  • Rubber Pad: 9/16"
FEATURES:
  • Articulated rubber end pads allow angled mounting.
SPECIFICATIONSMETRICIMPERIAL
ADJUSTABLE LENGTH221 - 302 cm87-119"
WEIGHT6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:31:24 AM; CNWEB3