Pneumatic Wheel for Big Wheel Handi-Mover - Swivel, 8 x 2 12"

  • Replace worn out or punctured caster.
  • Use with Big Wheel Handi-Mover.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x W
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2176-SWIVL Pneumatic Caster 8 x 1/2" $64  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.23"
MATERIAL:
  • Hub: Steel
  • Frame: Zinc plated steel (Resists rust & corrosion)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONS:
  • Max Inflation: 50 PSI
SPECIFICATIONSMETRICIMPERIAL
DIAM x W20 x 6 cm8 x 2 1/2"
PARTS:
  • H-4049 Inner Tube for Uline Hand Truck Wheels - 8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 09:29:57 AM; CNWEB5