Heavy Duty Polyolefin Caster - Rigid, 6 x 2"

FOR PLATFORM TRUCKS

Keep platform, u-boat and panel trucks rolling smoothly with replacement casters.
  • Withstands harsh indoor and outdoor use.
  • Bolt hole spacing of
    2 5/8 x 3 5/8" to 3 x 3".

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-3322R Rigid 700 6 x 2" 1/2" H-2667 $24 $23  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.21"
MATERIAL:
  • Frame: Zinc plated steel (Resists rust & corrosion)
FEATURES:
  • Bearing Type: Roller
  • Wheel Hardness: 65 (Shore D Scale)
MOUNTING HARDWARE:
  • Not included
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
CAPACITY318 kg700 lbs.
SIZE DIAM x W152 mm x 48 mm6 x 2"
OVERALL HEIGHT19 cm7 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 05:32:17 PM; CNWEB25