Grab Bar Fasteners - Pack of 2

Eliminate the need for structural blocking when mounting grab bars.
  • Rated up to 600 lbs. in drywall with tile.
  • Waterproof and fire resistant.
  • Use with grab bars to meet or exceed ADA building code requirements.
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 6+
H-6486 Pack of 2 Fasteners 600 $24 $22 $21  ADD
WARNING:
  • Never install any fastener into wet or deteriorating walls.
MATERIAL:
  • Structurally Engineered Plastic
INCLUDES:
  • Each Fastener has:
    • (2) Wings
    • (2) Screws
    • (1) Faceplate
    • (1) Spacer
USAGE:
  • For installation, use 3/4" drill bit.
    • H-6486-BIT available separately.
SPECIFICATIONS:
  • Exceed ADA Guidelines and all Building Codes in the following Substrates:
    • 5/8" Drywall (Painted or wallpapered)
    • 1/2" or 5/8" Drywall with:
      • Tub surround
      • Tile, marble or stone.
      • Any Panel Types: Fiberglass, faux marble, acrylic and plastics.
    • Multiple layers of drywall, plaster and lathe.
    • 1/4" Acrylic or fiberglass tub surrounds.
    • Most wall panels, all masonary type boards, with or without decorative panels.
  • Structural blocking must be used in plain 1/2" drywall when attempting to meet building codes.
  • For maximum safety and to meet ADA requirements, bars should be installed horizontally 33-36" from the floor.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY272 kg600 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 08:58:19 AM; CNWEB23