OHAUS Scale Printer

Excellent record keeper. Quickly print weighing results from OHAUS scales.
MODEL
NO.
MAX. PRINT
WIDTH
COMPATIBILITY PRINT
SPEED
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8093 2" RS-232 1.2"/sec. $1,790 $1,715  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Printer: 5.5 x 8.1 x 2.9" (W x D x H)
  • Paper Roll: 2.26 x 2.36" (W x Diam)
    • Core: 1/2"
TEMPERATURE:
  • Operating: 0° - 40° C (32° - 104° F)
COMPATIBILITY:
  • May work with other scales with RS232 ports.
    • Cannot guarantee compatibility with Non-OHAUS scales. 
APPLICATIONS:
  • Totalization
  • Statistics
FEATURES:
  • Prints up to 40 characters per line.
INCLUDES:
  • Software CD
  • Instruction Manual
  • Warranty Card
SPECIFICATIONSMETRICIMPERIAL
MAX PRINT WIDTH5 cm2"
PRINT SPEED3 cm/second1.2"/second
PARTS:
  • S-23229 Replacement Paper Roll for OHAUS Scale Printer
  • S-23230 Replacement Printer Ribbon for OHAUS Scale Printer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 07:01:37 AM; CNWEB25