Shrink Bands - 86mm x 28mm, Perforated

Create quick, tamper-evident packaging for bottles and jars.
  • Seal spice and sauce jars, water bottles, pharmaceuticals and more.
  • Clear 200 gauge PVC.
  • Perforated for easy removal.
  • Shrink with Heat Guns.
  • How to measure size.

    Diameter
PERFORATED – BAND HEIGHT 1"
MODEL
NO.
FLAT BAND
DIMENS. (mm)
FITS BOTTLE CAP
DIAMETER
SUGGESTED
USE
PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 3+
S-12231 86 x 28 3/4 - 2" Pharmaceuticals,
Spice Jars,
Water Bottles,
Perfumes,
Shampoo
$22 $21 $20  ADD
TEMPERATURE:
  • Begins to shrink at 51° C (125° F)
  • Recommended: 93° - 160° C (200° - 320° F)
USAGE:
  • Heat gun required.
    • Hair dryers do not get hot enough.
SPECIFICATIONSMETRICIMPERIAL
FLAT BAND DIMENSIONS86 x 28 mm86 x 28 mm
FITS BOTTLE CAP DIAMETER44 - 48 mm1 3/4 - 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 11:22:25 PM; CNWEB3