Shrink Bands - 110mm x 28mm, Perforated

Create quick, tamper-evident packaging for bottles and jars.
  • Seal spice and sauce jars, water bottles, pharmaceuticals and more.
  • Clear 200 gauge PVC.
  • Perforated for easy removal.
  • Shrink with Heat Guns.
  • How to measure size.

    Diameter
PERFORATED – BAND HEIGHT 1"
MODEL
NO.
FLAT BAND
DIMENS. (mm)
FITS BOTTLE CAP
DIAMETER
SUGGESTED
USE
PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 3+
S-12233 110 x 28 1/2 - 2 3/4" Hand Lotion,
Juice Bottles,
Sauce Jars,
Condiment
Containers
$25 $23 $22  ADD
TEMPERATURE:
  • Begins to shrink at 51° C (125° F)
  • Recommended: 93° - 160° C (200° - 320° F)
USAGE:
  • Heat gun required.
    • Hair dryers do not get hot enough.
SPECIFICATIONSMETRICIMPERIAL
FLAT BAND DIMENSIONS110 x 28 mm110 x 28 mm
FITS BOTTLE CAP DIAMETER64 - 70 mm2 1/2 - 2 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 11:21:35 PM; CNWEB4