Uline Kraft Multi-Fold Towels

Economical, absorbent towel.
  • Use with Folded Towel Dispensers.

    Multi-Fold Towel
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-13735 Uline Kraft 9.0 x 9.5" 4,000 $50 $48 $47  ADD
DIMENSIONS:
  • Folded: 9 x 3 1/8"
THICKNESS:
  • 1-Ply
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 20%
SPECIFICATIONS:
  • EPA compliant
PACKAGING:
  • Quantity (Actual): 4008
    • 334 towels per pack.
    • 12 packs per case.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE23 x 24 cm9.0 x 9.5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 11:56:37 AM; CNWEB3