Fiberglass Tape Coated with Teflon® PTFE - 10 Mil, 34" x 36 yds

Protect your poly bag and shrink wrap equipment.
  • Acts as a protective barrier to hot wire contacts.
  • Acrylic adhesive. 3" core.
  • Thicker tape withstands heat twice as long.
  • Adhesive tape is used under the heating wire. For use with all sealers.
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-14530 3/4" x 36 yds. 10 mil 12 mil $108 $102 $99  ADD
DIMENSIONS:
  • Roll Diameter: 5.9"
FEATURES:
  • Contains fiberglass filaments.
  • Adhesive backing sticks directly to heating element. 
  • High temperature, chemical, moisture and abrasion resistant.
MATERIAL:
  • PTFE (Polytetrafluoroethylene)
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -73° to 260° C (-100° to 500° F)
USAGE:
  • For use with Shrink Tunnels, Poly Bag Sealers and L-Bar Sealers.
SPECIFICATIONS:
  • FDA Compliant for indirect food contact.
  • EPA Certified
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 33 M3/4" x 36 yds.
FILM THICKNESS254 Mil10 Mil
TOTAL THICKNESS305 Micron12 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/08/2025 07:51:44 PM; CNWEB23