Uline EZ Pull Senior Paper Towels

Slightly textured. Highly absorbent towel.
MODEL
NO.
BRAND COLOR SHEETS/
ROLL
SHEET
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-15752 Uline White 600 8 x 12" 6 $66/case any qty.  ADD
DIMENSIONS:
  • Sheet (Actual): 7.6 x 12"
  • Core: 2.9"
  • Roll Diameter: 8"
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Before Loading Towels in Dispenser:
    • Remove core by pulling at seam.
    •  Pull towels from center.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 30 cm8 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 09:26:12 PM; CNWEB24