Black Shrink Bands - 66mm x 28mm, Non-Perforated

Create quick, tamper-evident packaging for bottles and jars.
  • Seal spice and sauce jars, water bottles, pharmaceuticals and more.
  • 200 gauge PVC.
  • Black tamper-evident seals add a professional touch to bottles and jars.
  • Shrink with Heat Guns.
  • How to measure size.

    Diameter
NON-PERFORATED – BAND HEIGHT 1''
MODEL
NO.
FLAT BAND
DIMENS. (mm)
FITS BOTTLE CAP
DIAMETER
PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 3+
S-17669 66 x 28 1/4 - 1 1/2" $26 $25 $23  ADD
STYLE:
  • Not perforated
TEMPERATURE:
  • Begins to shrink at 51° C (125° F)
  • Recommended: 93° - 160° C (200° - 320° F)
USAGE:
  • Heat gun required.
    • Hair dryers do not get hot enough.
SPECIFICATIONSMETRICIMPERIAL
FLAT BAND DIMENSIONS66 x 28 mm66 x 28 mm
FITS BOTTLE CAP DIAMETER32 - 38 mm1 1/4 - 1 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 03:04:32 PM; CNWEB5