Industrial Glue Sticks - 58 x 15", Amber

For repetitive high-volume assembly line packaging.
  • Extra long 5/8 x 15" chubby sticks.
  • Produces continuous glue flow.
  • Use only with Uline High Performance and Motorized Glue Guns.

    Special Offer
    ORDER 3 cartons of glue sticks and pay only $432 for MOTORIZED GLUE GUN.
MODEL
NO.
SIZE DESCRIPTION COLOR RECOMMENDED FOR QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3+
S-22333 5/8 x 15" Industrial Amber High-Volume Packaging 175 $224 $218 $211  ADD
MATERIAL:
  • EVA polymer (Ethylene Vinyl Acetate) 
SHELF LIFE:
  • 2 years: If stored in a dry place, in original packaging, at an average temperature of 25° C (77° F).
TEMPERATURE:
  • Application: 168° - 182° C (335° - 360° F)
  • Performance: -18° to 71° C (0° - 160° F)
FEATURES:
  • Dries in 3-8 seconds, depending on amount of glue used.
  • Non-toxic
SPECIFICATIONS:
  • Meets FDA 21 CFR 175.105
QUANTITY:
  • Sold by weight. Quantity may range from 165 - 185.
    • Quantity in chart is the average.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 mm x 38 cm5/8 x 15"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 12:00:56 PM; CNWEB5