ESD Safe Divider Box - 9 x 6 x 3 12"

Customizable plastic storage for electronic parts and circuit boards.
  • Strong carbon-infused walls protect contents from static damage. Stackable.
  • Fully customizable for maximum flexibility.
  • Optional Box Lids, Long Dividers and Short Dividers available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
16 48+
S-25310 1181/2" 961/2" 16 11 $17 $16 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 10 x 7"
  • Inside (Actual): 9.2 x 6.6 x 3.4" (L x W x H)
  • Height with Lid: 3 1/2"
  • Optional Dividers:
    • Height: 2.9" 
    • Smallest Cell Size: 1 1/4" square     
THICKNESS:
  • 1/8"
TEMPERATURE:
  • 4° - 107° C (40° - 225° F)
CAPACITY:
  • Weight/Stacking: 40 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM L x W x H42 x 28 x 6 cm16 1/2 x 11 x 2 1/2"
INSIDE DIM. L x W x H23 x 15 x 9 cm9 x 6 x 3 1/2"
WEIGHT/CARTON5 Kg11 lbs.
ACCESSORIES:
  • S-25310LD Long ESD Safe Divider - 9 x 3 1/2"
  • S-25310SD Short ESD Safe Divider - 6 x 3 1/2"
  • S-25314 ESD Safe Divider Box Lid - 9 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 12:19:57 PM; CNWEB5