Uline Deluxe Paper Roll Towels - 8" x 1,000'

White. Softer, more absorbent.
MODEL
NO.
BRAND COLOR ROLL
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-25731 Uline White 8" x 1,000' 1,000 6 $102 $98  ADD
DIMENSIONS:
  • Core: 2"
  • Roll Diameter: 7.87"
THICKNESS:
  • 1-Ply
RECYCLING:
  • Recycled Content: 25%
    • Post-consumer: 22%
STYLE:
  • Not perforated.
QUANTITY:
  • Sheets/Roll: Based on a standard sheet size of 12" and length of the roll.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE20 cm x 305 M8" x 1,000'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/05/2025 05:16:29 PM; CNWEB23