3M Hand-Masker Advanced Masking Film - 72" x 90'

Protect floors, windows and doors from paint overspray like a pro.
  • Static cling keeps film in place.
  • For indoor/outdoor use.
  • Use with Hand Masker Dispenser to apply film and painter's tape in one smooth motion.
MODEL
NO.
DESCRIPTION ROLL SIZE ROLLS/
CASE
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-26072 AMF 72 72" x 90' 12 $19 $18 $17  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 2 1/2"
MATERIAL:
  • HDPE (High Density Polyethylene)
USAGE: 
  • No adhesive
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE183 cm x 27 M72" x 90'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 12:20:08 PM; CNWEB5