Uline Industrial 14 Fold Plus Wipers

Extra scrubbing power for tough cleanups.
  • General purpose for cleaning and maintenance.
  • Reinforced for equipment and adhesive cleanup.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-26125 Industrial Plus 1/4 Fold 12 x 13" 42 lbs. 76 12 $97 $94  ADD
DIMENSIONS:
  • Sheet Size (Actual): 11.88 x 13" (W x L)
MATERIAL:
  • Wood pulp and polypropylene fibers.
USAGE:
  • Not lint free.
EQUIVALENT:
  • Comparable to: S-14814 Wypall® X60 1/4 Fold Wipers
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 33 cm12 x 13"
BASIS WEIGHT62 GSM42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 06:32:36 AM; CNWEB6