Kleenex® Multi-Fold Towels

Soft, thick, superior quality towel for large clean-up jobs.
  • Use with Folded Towel Dispensers.

    Multi-Fold Towel
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-6868 Kleenex® 9.2 x 9.4" 2,400 $94 $92 $89  ADD
DIMENSIONS:
  • Folded: 9 1/5 x 3 1/5"
THICKNESS:
  • 1-Ply
RECYCLING:
  • Recycled Content: 50%
    • Post-consumer: 40% 
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
PACKAGING:
  • 150 towels per pack.
  • 16 packs per case.
MODEL NUMBER:
  • Kimberly-Clark®: 1890
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE23 x 24 cm9.2 x 9.4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 11:42:22 AM; CNWEB25