Stainless Steel Utility Sink

This sink gets the job done! Use in kitchens, bars and janitorial closets.
  • Deep basin to wash large pots and rinse veggies. 11" backsplash.
  • All stainless steel. Type 304 bowl.
  • NSF Certified.
  • Swivel Faucet available.
MODEL
NO.
OVERALL DIM.
L x W x H
BOWL DIM.
L x W x D
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10304 303045" 242414" 16 750 52 $1,104 $1,035  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall with Backsplash (Actual): 30 x 30 x 44 3/4" (L x W x H)
  • Sink Bowl:
    • Usable (Actual): 23 13/16 x 23 13/16 x 14" (L x W x D)
    • Overall: 26 7/8 x 26 1/4 x 16 1/2" (L x W x D)
  • Height:
    • Backsplash (Actual): 10 7/8"
    • Floor to Rolled Edge: 36 1/2"
    • Floor to Drainboard: 34"
  • Faucet Centers: 8"
  • Drain Basket (Diameter): 3 1/2"
MATERIAL:
  • Legs: 18 gauge (Type 201 Stainless steel)
FEATURES:
  • Leveling feet adjust leg height up to 1".
USAGE:
  • Drain uses 1 1/2" diameter P-trap. (PVC, Stainless steel or Chrome)
  • Hot and cold water lines use 3/8" ID (1/2" OD) copper piping.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Bottom cross bracing must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIMENSIONS L x W x H76 x 76 x 114 cm30 x 30 x 45"
BOWL DIMENSIONS L x W x D61 x 61 x 36 cm24 x 24 x 14"
THICKNESS1.6 mm16 gauge
CAPACITY340 kg750 lbs.
WEIGHT24 kg52 lbs.
PARTS:
  • H-10305 10" Swivel Faucet
  • H-5002 Hardware Pack for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/05/2025 04:54:20 PM; CNWEB23