10" Swivel Faucet

Swivel action for your Stainless Steel Utility Sink.
  • 10" long spout. Chrome finish.
  • Swivels out of the way.
  • Connects easily to standard plumbing. Mounts on 8" centers.
  • NSF Certified.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
H-10305 10" Swivel Faucet 3 $228  ADD
DIMENSIONS:
  • Faucet Centers: 8"
  • Threading on Inlet Shank: 1/2" NPT
MATERIAL:
  • Faucet: 20 gauge Copper with chrome-plated finish.
  • Base: 14 gauge Copper with chrome-plated finish.
FEATURES:
  • 360° Swing spout, wall mounted with 0% lead.
  • Flow Rate: 2 GPM (US Gallons per minute)
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION25 cm10"
WEIGHT1 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 05:31:59 PM; CNWEB23