Fiber Drum - 5 Gallon

Safely ship and store dry or solid products.
  • All fiber square construction.
  • Wax treated bottom to repel moisture.
  • Incinerate completely.
  • Economical and stackable.
  • FDA compliant materials.
  • Liner included.
UN rating applies when wrapped three times with S-10195 tape.
MODEL
NO.
CAPACITY CAPACITY
(LBS.)
UN RATING WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-12784 5 Gallon 225 1G/Y60/S 4 $45 $43 $41  ADD
DIMENSIONS:
  • Outside: 12 1/4 x 12 1/4 x 8 1/2"
  • Opening Diameter (Inside): 12"
  • Circumference: 37.68"
  • Height:
    • Top: 4"
    • Bottom: 8 1/2" (Telescoping capability)
MATERIAL:
  • Liner: 2 mil LDPE (Low Density Polyethylene)
  • Contains no metal.
COMPATIBILITY:
  • Other Compatible Tapes to Meet UN Rating:
    • S-11787 Industrial Strapping Tape
    • S-15777 Heavy Duty Strapping Tape
    • S-23593 American RG16 Heavy Duty Strapping Tape
FEATURES:
  • Two piece telescoping design.
  • Both top & bottom are flat for uniform stacking.
  • Can be used for export.
  • UN rating stamped on drum may be greater than listed in the chart.
CAPACITY:
  • Stacking Strength: 560 lbs, evenly distributed
  • PSI: 700 lbs
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
CAPACITY102 kg225 lbs.
WEIGHT1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 07:31:32 PM; CNWEB5