Center Shelf Support for Wide Span Storage Racks - 24"

  • Runs horizontally between front and back shelves to provide support.
  • 14 gauge powder coated steel.
  • Use with Wide Span Storage Racks.

    Posts
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-1060-CTR Center Shelf Support $12.65  ADD
REPLACEMENT PARTS:
  • These supports are replacement parts only.
  • Recommended Quantity:
    • 36", 48", or 60" Wide Units: 1 Support per shelf
    • 72" Wide Units: 2 Supports per shelf
    • 96" Wide Units: 3 Supports per shelf
INFO BELOW APPLIES TO WIDE SPAN STORAGE RACKS.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:16:01 AM; CNWEB25