Caster Kit for Wide Span Storage Racks - Set of 4

Add mobility to your storage racks.
  • Long lasting, chemical resistant polyurethane. Non-marking.
  • Adds 7" to height of unit.
  • Includes steel foot plates and mounting hardware.
  • Use only with Wide Span Storage Racks with the following dimensions:
  • Width: Up to 60"
    Depth: 18" or 24"
    Height: Up to 96"

    Casters
MODEL
NO.
DESCRIPTION CAPACITY/SET
(LBS.)
WHEEL SIZE
DIAM. x W
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8779 Swivel Caster Kit 600 5 x 1/4" 15 $177  ADD
INCLUDES:
  • (4) H-5540SWB 5" Swivel casters
  • (1) H-7573 Mobile Wide Span Hardware:
    • (32) Bolts
    • (32) Nuts
    • (32) Washers
    • (2) Left base plates
    • (2) Right base plates
INFO BELOW APPLIES TO WIDE SPAN STORAGE RACKS.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 10:34:08 AM; CNWEB25